Beli miwa door handle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miwa Lock Key-In-Knob Lock with Deadbolt
    Mulai

    Rp1.999.900

    Miwa Lock Key-In-Knob Lock with Deadbolt
    Deskripsi:
    -An internal door lock. -Office, Warehouse, etc.
    atribut:
    • Back Set: 76mm
    • Case depth: 95mm
    • Round Washer Diameter: 76mm
    • Knob Material: Stainless Steel
    • Purpose of Use: Office, Warehouse, etc.
  2. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  3. Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Mulai

    Rp1.899.900

    Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Deskripsi:
    -Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
  4. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp629.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Repair parts for an emergency round cover.
  5. MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    Mulai

    Rp1.499.900

    MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)
    atribut:
    • Accessories: With 3 keys
    • Color: ST
  6. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp969.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.
    atribut:
    • Emergency Cover Materials: Methacrylic Resin
    • Emergency Cover Frame Materials: ABS Resin
  7. Miwa Lock Key Checker (Pendeteksi Kunci)
    Mulai

    Rp309.900

    Miwa Lock Key Checker (Pendeteksi Kunci)
    Deskripsi:
    -You can use only by attaching the ChecKEY to a key that you are using now.-When operating a key, the color of the display window changes to notify locking/unlocking.-In addition to an operation touch/a locking sound, you can also check the opening/cl
    atribut:
    • Attachable key: PR, PS, U9, UR
    • Material: Polycarbonate
    • Accessories: Key ring (Φ19), Seal (for color coding, for locking/unlocking), Adapter set
  8. MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Mulai

    Rp499.900

    MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Deskripsi:
    Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
    atribut:
    • ADA Compliant: No
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Lockset Handle Type: Lever
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Visual Indicator Message: No Message
  9. Miwa Lock Mailbox Locks
    Mulai

    Rp639.900

    Miwa Lock Mailbox Locks
    Deskripsi:
    -Dial lock for a mail box.-For apartments, buildings.
  10. Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    Mulai

    Rp159.900

    Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
    • Dimensions (cm): 25.5x5.5
    • Lock Body Material: Steel
  11. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  12. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  13. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  14. FALCON LOCK Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)
    Mulai

    Rp1.599.900

    FALCON LOCK Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)
    Deskripsi:
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    atribut:
    • UNSPSC: 46171503
    • ADA Compliant: No
    • Backset (inch): 2-3/4
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Location Type: Commercial
    • Lockset Finish: Satin Chrome
    • Lockset Fire Rating (hour): 3
    • Lockset Handle Type: Knob
    • Mortise / Cylindrical: Cylindrical
    • Pins: 6
    • Standards: ANSI A156.2
    • Strike Dim. (inch): 4-7/8x1-1/4
    • Strike Type: ASA Strike
  15. MasterLock Single Cylinder with Ball Knob Interior
    Mulai

    Rp3.099.900

    MasterLock Single Cylinder with Ball Knob Interior
    Deskripsi:
    The Master Lock No. HDLBA0615 features a handleset with ball style interior knob; and single cylinder deadbolt, with interior thumb turn. The six-way adjustable latch fits all doors with 2-3/8inch or 2-3/4inch backset, square, rounded corners, or drive-in
    atribut:
    • Color: Satin Nickel
  16. EZ-FLO Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)
    Mulai

    Rp239.900

    EZ-FLO Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)
    Deskripsi:
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    atribut:
    • UNSPSC: 46171503
    • ADA Compliant: No
    • Backset (inch): 2-3/8 or 2-3/4
    • Electrical/Mechanical: Mechanical
    • Includes: Mounting Hardware
    • Knob Material: Steel
    • Ligature Resistant: No
    • Lockset Fire Rating: Not Rated
    • Lockset Grade: 3
    • Lockset Handle Type: Knob
    • Lockset Performance Strength: Standard Duty
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Strike Dim. (inch): 1x2-1/4
    • Strike Type: Round Corner Full Lip Strike
  17. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
Daftar Harga miwa door handle Terbaru October 2026
Miwa Lock Key-In-Knob Lock with DeadboltRp1.999.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Rp1.899.900
Miwa Lock Emergency Opening Mechanism CoverRp629.900
MIWA Door Handle Grip Tablet U9 HMD (Knob Pintu)Rp1.499.900
Miwa Lock Emergency Opening Mechanism CoverRp969.900
Miwa Lock Key Checker (Pendeteksi Kunci)Rp309.900
DORMAKABA Mortise LockRp159.900
MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)Rp499.900
Miwa Lock Mailbox LocksRp639.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)